Beli modem smartfren di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link Portable 3G 4G Wireless N Router
    Mulai

    Rp319.900

    tp-link Portable 3G 4G Wireless N Router
    atribut:
    • Button: Reset Button, Mode Switch
    • Dimensions (mm): 74x67x22
    • Antenna Type: Internal Antenna
    • Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
    • Frequency (GHz): 2.4-2.4835
    • Transmit Power (dBm): <20
    • Certification: CE, FCC, RoHS
    • DHCP: Server, DHCP Client List, Address Reservation
    • Package Contents: TL-MR3020 router, QIG, USB Cable, Ethernet Cable
    • Port Forwarding: Virtual Server, Port Triggering, DMZ, UPnP
    • Security: Firewall, MAC filtering, Denial of Service (DoS)
    • Wireless Modes: 3G Router, Travel Router (AP), WISP Client Router
  2. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  3. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  4. tp-link 300 Mbps Wireless N 4G LTE Router
    Mulai

    Rp999.900

    tp-link 300 Mbps Wireless N 4G LTE Router
    Deskripsi:
    300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.
    atribut:
    • Frequency (GHz): 2.4
    • Certification: CE, RoHS
    • Dynamic DNS: DynDns, NO-IP
    • Operating Modes: 3G/4G Router, Wireless Router
  5. Huawei Modem Wifi 4G
    Mulai

    Rp669.900

    Huawei Modem Wifi 4G
    atribut:
    • Huawei Type: LTE Mobile Wifi E5576-606
    • Connectivity: 4G LTE Band 1/3/5/8/40, 3G Band Band 1/8
    • Speed: LTE CAT 4 DL : 150 Mbps | UL : 50 Mbps
    • Battery Capacity (mAh): 1500
    • Application: Hi Link Smart App
    • Supported OS: Supporting Windows, MAC, Android, IOS
    • Wi-Fi Range (m): 10
    • Wireless Standard (b/g/n): 802.11
  6. tp-link 3G 4G Wireless N Router
    Mulai

    Rp429.900

    tp-link 3G 4G Wireless N Router
    atribut:
    • External Power Supply (V/A): DC 12/1
    • Dimensions (mm): 204x138x44
    • Antenna Gain (dBi): 2x5
    • Wireless Standards: IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
    • Frequency (GHz): 2.4-2.4835
    • Transmit Power (dBm): <20
    • Certification: CE, FCC, RoHS
  7. tp-link Wireless MU-MIMO WiFi Router AC1200
    Mulai

    Rp569.900

    tp-link Wireless MU-MIMO WiFi Router AC1200
    Deskripsi:
    AC1200 Dual Band WiFi Meets Your Smooth Network NeedsThe Archer C64 allows you to connect more devices and stream simultaneously with its dual 2.4GHz and 5GHz bands. The 2.4GHz band provide reliable connections for sending emails, web browsing and other simple tasks. The 5GHz band delivers speed up to 867Mpbs, great for media-intense applications like video streaming and online gaming†. With a lag-free connection, you will never miss out again.Take Your Network Security to the Next LevelThe latest WiFi security protocol, WPA3, brings new capabilities to improve cybersecurity in personal networks. More secure encryption in WiFi password safety and enhanced protection against brute-force attacks combine to safeguard your home WiFi.Extensive WiFi Coverage Throughout Your HomeWith 4 high-performance external antennas, Archer C64 boosts WiFi signals throughout your home. Beamforming technology detects devices and concentrates wireless signal strength towards them, particularly for previously hard to reach outlets.Simultaneously Streaming to Multiple Devices with MU-MIMOAC1200 WiFi with MU-MIMO‡, it establishes multiple simultaneous connection for you to enjoy higher speeds and greater stability. No more bandwidth congestion or latency. Enjoy non-stop entertainment on all your devices — lag free.10 × Faster — Wired or WirelessGigabit Ethernet ports (1 WAN+ 4 LAN) deliver speeds up to 10 × faster than standard Ethernet connections. Plug in your PCs, smart TVs, and game consoles for fast and reliable connections.Archer C64 is your best choice for high-performance Gigabit network entry, with a competitive price advantage, full Gigabit Ethernets ports drive your devices to peak performance.Package Content:- Wireless Router Archer C64- Power Adapter- RJ45 Ethernet Cable- Quick Installation Guide
    atribut:
    • Standards and Protocols: Wi-Fi 5 | IEEE 802.11ac/n/a 5 GHz; IEEE 802.11n/b/g 2.4 GHz
    • Working Modes: Router Mode, Access Point Mode
    • WiFi Encryption: WPA, WPA2, WPA3, WPA/WPA2-Enterprise (802.1x)
    • Processor: 1.2GHz CPU
    • Buttons: WPS/Reset Button
    • Dimensions (WxDxH) (mm): 120x120x27.9
    • Ethernet Ports: 1x Gigabit WAN Port; 4x Gigabit LAN Ports
    • Power: 12V = 1A
    • Protocols: IPv4; IPv6
    • WiFi Speeds: AC1200 | 5 GHz: 867 Mbps (802.11ac); 2.4 GHz: 400 Mbps (802.11n)
  8. ABC (Battery) Blue Battery D (Baterai D)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp8.900

    ABC (Battery) Blue Battery D (Baterai D)
    atribut:
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  9. Taffware Wireless-N WiFi Repeater
    Mulai

    Rp70.900

    Taffware Wireless-N WiFi Repeater
    Deskripsi:
    WiFi Repeater berfungsi untuk memperpanjang sinyal WiFi Anda sehingga komputer Anda yang jauh di ujung ruangan tetap mendapat sinyal meskipun sudah keluar dari jangkauan modem utama. Alat ini cocok digunakan jika rumah Anda memiliki banyak barang atau tembok yang menghalangi sinyal WiFi
    atribut:
    • Dimensions (cm): 5x8x9
    • RJ41 Cable (cm): Sekitar 45
    • Signal Frequency (GHz): 2.4 - 2.4835
    • Signal Transmit (dBm): 14 - 17
    • Wireless Network: WiFi 802.11 b/g/n
    • Power (V): 100 - 240 AC
    • Material: Plastik
Daftar Harga modem smartfren Terbaru October 2026
tp-link Portable 3G 4G Wireless N RouterRp319.900
D-Link Modem GSM HSDPA / 3.5G 7.2Mbps (USB)Rp469.900
tp-link Wireless N RouterRp169.900
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
tp-link Whole Home Mesh Wi-Fi SystemRp599.900
tp-link 300 Mbps Wireless N 4G LTE RouterRp999.900
Huawei Modem Wifi 4GRp669.900
tp-link 3G 4G Wireless N RouterRp429.900
tp-link Wireless MU-MIMO WiFi Router AC1200Rp569.900
ABC (Battery) Blue Battery D (Baterai D)Rp8.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)